Zoro Homepage

Black Elite Cat-Back Single Exhaust System, Stainless for 2004 Toyota 4runner

  • Mfr # 618815B

  • Zoro # G315761433


product price: $754.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
618815B
Zoro #
G315761433
UPC #
677418030686
Country of Origin
China

Description

The black elite series product line truly displays gibsons commitment to dominating performance and style. each t-304 stainless tip is offered with a premium black finish applied with gibsons formulated process exclusive only to the black elite series. gibson single side exhaust is perfect for improved acceleration maximum hill climbing towing and passing power. this is our best performing exhaust system. exits behind the rear tire. quieter in the cab than any other performance exhaust. with this perfect combination gibson performance exceeds expectations with the ability to offer quality and style beating their competitors while being. dyno test results show it makes maximum torque and horsepower at low-end . hassle bolt-on installation with professional looking results. the process is similar to the other diverse ranges of exhaust kits to maintain top quality with the added exclusive process to make it elite. Features -Quieter throaty sound and are best for fuel economy improvements single side exit -Roughly 5-8 decibels louder than stock with superior performance gains dual single side exit -Provide minimal backpressure -The largest power gains and a loud rumble of around 95 decibels to resemble a nascar race truck exhaust dual side exit -Bolt-on systems require no welding and are finished with corrosion-resistant t304 stainless steel -Baffled and chambered muffler design delivers a rich throaty rumble Fits: -For 2004 Toyota 4runner Specifications - Inlet Size: 2.5in - Outlet Size: 4in - Length: 12in - Material: 304 Stainless Rolled Slash- Cut Tip - Diameter: 2.5in - Exit Position: Exits Behind Rear Tire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.