Zoro Homepage

Castleford 20 Peice Flatware Set

  • Mfr # 89016.2

  • Zoro # G021736480


product price: $45.49
/ea

Key Features

Width
6.5 in
Material
Stainless Steel
Height
2 in
Color
Silver
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89016.2
Zoro #
G021736480
UPC #
085081121974
Country of Origin
China

Dimensions

Width
6.5 in
Height
2 in
Length
11 in

Details

Material
Stainless Steel
Item
Flatware Set
Color
Silver

Description

This beautiful 20 piece stainless steel flatware with mirror polish finish and hollow handles. Although hollow, the weight on the set is fully balanced. The wide handles on the set makes it comfortable in the hand. The set is beautiful and will stand out on the table. Your guests will ask you about the set and its gracious look on the table. The set includes: Four Dinner Spoons 7.5 x 1.25 x 0.25 - .50oz Four Dinner Forks 8 x 1 x 0.25 - 0.50oz Four Dinner Knives 9.5 x 1 x 0.25 - 0.75oz Four Teaspoons 6.25 x 0.75 x 0.25 - 0.30oz Four Salad Forks: 6.5 x 0.75 x 0.25 -0.30oz The set is dishwasher safe, but avoid using soap with lemon.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.