Zoro Homepage

Classic Profile 4 Pack Dinner Fork

  • Mfr # 70583.04

  • Zoro # G421738916


product price: $14.65
/ea

Key Features

Length
7.5 in
Color
Stainless Steel
Width
1 in
Material
Stainless Steel
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70583.04
Zoro #
G421738916
UPC #
085081937636
Country of Origin
China

Dimensions

Length
7.5 in
Width
1 in
Height
0.5 in

Details

Item
Dinner Fork
Color
Stainless Steel
Material
Stainless Steel

Description

The Gibson Four piece fork set is the perfect set to have when you have unexpected guests, or if you need extra forks for your guests. The forks are stainless steel and heavy on the hand when its being used on table setting. The forks come in set of four and are in: 7.5 x 1.0 x 0.10 - 1.3oz Handwash

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.