Classic Profile 4 Pack Dinner Spoon
- Mfr # 750110754M
- Zoro # G722980502
product price:Â
$
6.55
/ea
Sold in multiples of 2 for
$13.10
Key Features
Material
Stainless Steel
Length
7.50 in
Color
Silver
Width
1.75 in
Height
0.10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750110754M
- Zoro #
- G722980502
- UPC #
- 085081937643
- Country of Origin
- China
Dimensions
- Length
- 7.50 in
- Width
- 1.75 in
- Height
- 0.10 in
Details
- Item
- Dinner Spoon
- Material
- Stainless Steel
- Color
- Silver
Description
The Classic Profile 4 Pack Dinner Spoon is the set you want to have when you want to have more people to your party. The spoons are heavy grade stainless steel. The dinner spoons need hand wash only ad hand drying will create a buffing to help maintain its original luster. Stubborn stains can be removed with a stainless steel polish. The spoons measure in at 7.5 x 1.75 x 0.10 - 1oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.