ColorSplash Imbue 3 Piece Carbon Steel Nonstick Bakeware Set in Assorted Colors

  • Mfr # 108153.03

  • Zoro # G721738203


product price: $34.15
/ea

Key Features

Length
8 in
Material
Carbon Steel
Color
Assorted
Height
2 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108153.03
Zoro #
G721738203
UPC #
085081313348
Country of Origin
China

Dimensions

Length
8 in
Height
2 in
Width
13 in

Details

Material
Carbon Steel
Color
Assorted
Item
Bakeware Set

Description

The ColorSplash Imbue 3 Piece Bakeware Set is ideal for preparing all sorts of delicious baked concoctions. The ceramic nonstick interior ensures easy food release and cleanup. The thick walls allow for even heat distribution for perfect browning while your baked goods are in the oven. The set includes: One 8.5" Width, 4.25" Length Loaf Pan One 8" diameter, 1.2" Height Round Cake Pan One 13" Width, 8" Length, 2" Height Cake Pan Perfect for baking cake, cookies, bread, quiche, pie and more!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.