Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordell 20 Piece Flatware Set

  • Mfr # 70079.2

  • Zoro # G221739540


product price: $33.79
/ea

Key Features

Height
2 in
Material
Stainless Steel
Color
Silver
Length
10 in
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70079.2
Zoro #
G221739540
UPC #
085081932594
Country of Origin
China

Dimensions

Height
2 in
Length
10 in
Width
6.5 in

Details

Item
Flatware Set
Material
Stainless Steel
Color
Silver

Description

This beautiful 20 piece dinnerware flatware set is perfect for everyday use as well as usage for special occasions. using this set makes your guest feel special and welcoming. The set includes Four Salad forks, Four Dinner Forks, Four Dinner knives, Four Dinner Spoons, and Four teaspoons. This set is dishwasher safe, but avoid using dishwasher liquids with lemon.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.