Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crenshaw 12 Piece Round Ceramic Dinnerware Set in Assorted Colors, Service for 4

  • Mfr # 124312.12

  • Zoro # G521737581


product price: $47.69
/ea

Key Features

Overall Height
11.75 in
Material
Ceramic
Overall Width
11.25 in
Overall Length
11.5 in
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124312.12
Zoro #
G521737581
UPC #
085081474933
Country of Origin
China

Dimensions

Overall Height
11.75 in
Overall Width
11.25 in
Overall Length
11.5 in

Details

Item
Dinnerware Set
Material
Ceramic
Color
Assorted

Description

Brighten up the mood with this delightful 12 Piece Round Ceramic Dinnerware Set in 4 Assorted colors. This fun and bright tableware set is perfect for meals with the family or gatherings with friends. Constructed of Fine Ceramic, the dishes are durable for every day use. Hand painted design ensures that each piece is unique in it's own way, no pieces are alike. Microwave safe for quick reheating and dishwasher safe for easy cleaning.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.