Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Piece Dreamweaver Round Earthenware Dinnerware Set in Matte White

  • Mfr # 135271.12

  • Zoro # G021736992


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Overall Height
12 in
Overall Length
12.5 in
Material
Earthenware
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135271.12
Zoro #
G021736992
UPC #
085081562708
Country of Origin
China

Dimensions

Overall Height
12 in
Overall Length
12.5 in
Overall Width
12 in

Details

Material
Earthenware
Item
Dinnerware Set
Color
Matte White

Description

The earthy texture of the Gibson Elite 12 Piece Dreamweaver Round Earthenware Dinnerware Set gives dinner tables a more natural accent for a fresher dinning experience. The matte reactive glaze finish provides every dish with its own unique textured while the raw earthenware bottom is a vibrant accent. It's all dishwasher safe for an easy cleanup and microwave safe for fast reheating. Enjoy the perfect table setting for any occasion, be it special brunch parties or a daily dinner.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.