16 Piece Embossed Bone China Dinnerware Set in White
- Mfr # 750118385M
- Zoro # G622980473
product price:Â
$
65.35
/ea
Key Features
Overall Height
9.50 in
Color
White
Overall Width
10.50 in
Overall Length
11 in
Material
Bone China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750118385M
- Zoro #
- G622980473
- UPC #
- 085081045683
- Country of Origin
- China
Dimensions
- Overall Height
- 9.50 in
- Overall Width
- 10.50 in
- Overall Length
- 11 in
Details
- Item
- Dinnerware Set
- Color
- White
- Material
- Bone China
Description
The Gibson Elite 16 Piece Embossed Bone China Dinnerware Set brings class to daily dinning. The white bone china body features a dotted embossed ring that encircles each piece. The special material is durably made and lightweight for easier use. Enjoy more time with guest and never worry about cleaning, the set it dishwasher safe and microwave safe. Beautify everyday meals be it for breakfast, lunch or dinner.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.