Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 Piece Priya Reactive Glaze Stoneware Dinnerware Set in Blue

  • Mfr # 142747.16

  • Zoro # G421738480


product price: $73.15
/ea

Key Features

Overall Height
11.4 in
Color
Blue
Overall Length
11.6 in
Material
Stoneware
Overall Width
11.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142747.16
Zoro #
G421738480
UPC #
085081638984
Country of Origin
China

Dimensions

Overall Height
11.4 in
Overall Length
11.6 in
Overall Width
11.4 in

Details

Color
Blue
Material
Stoneware
Item
Dinnerware Set

Description

Sit down and enjoy your every day meals in style with this Gibson Elite 16 piece Priya dinnerware set. Each piece in this set is finished in a reactive glaze that adds a special touch to your meals. The original artistry of the reactive glaze finishing technique produces unique differences in color, design, and texture, ensuring artisanal dinnerware with depth. The bowls and plates in this set feature a metallic brown rim for added shine. Constructed of durable stoneware that is meant to last, this set is dishwasher and microwave safe for easy reheat and cleanup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.