Zoro Homepage

16 Piece Soho Lounge Reactive Glaze Stoneware Dinnerware Set in Light Blue

  • Mfr # 131155.16R

  • Zoro # G721737183


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Material
Stoneware
Overall Height
11.75 in
Color
Light Blue
Overall Length
9.25 in
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131155.16R
Zoro #
G721737183
UPC #
085081541147
Country of Origin
China

Dimensions

Overall Height
11.75 in
Overall Length
9.25 in
Overall Width
16 in

Details

Material
Stoneware
Color
Light Blue
Item
Dinnerware Set

Description

The Gibson Elite Soho Lounge dinnerware set is designed with a soft square shape that will add a modern and pleasing look to your kitchenware. The reactive glaze finish ensures that each piece will vary slightly in color, size and texture, making this set completely unique and one of a kind. This set comes with full service for four people including four dinner plates, four dessert plates, four bowls, and four mugs to complete your tableware needs. This set is completely dishwasher and microwave safe for easy clean up and re-heat, making it perfect for every day use.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.