2 Piece Acacia Wood Serving Board and Bread Knife Set in Brown

  • Mfr # 143829.02

  • Zoro # G521738168


product price:  $35.75
/ea

Key Features

Width
5.5 in
Material
Wood
Length
20.3 in
Color
Brown
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143829.02
Zoro #
G521738168
UPC #
085081650863
Country of Origin
China

Dimensions

Width
5.5 in
Length
20.3 in
Height
0.5 in

Details

Material
Wood
Item
Wood Serving Board
Color
Brown

Description

Serve up your favorite fresh breads with this serving board and bread knife set. This visually stunning arrangement is perfect for grazing and gatherings, staged on a solid wood board as a nod to artisanal craftsmanship. Long 20.3 x 5.5in board features a handle for easy transport and a hanging loop for storage options. Seven slicing grooves adorn this serving board, making it easy to cut your breads into perfectly even pieces and serve all in one place. Stainless steel partial tang bread knife is constructed of stainless steel and a double riveted wooden handle for style and quality. Hand wash only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.