2 Piece Acacia Wood Serving Board and Pizza Cutter Set in Brown

  • Mfr # 143827.02

  • Zoro # G421739241


product price:  $37.35
/ea

Key Features

Width
13.4 in
Color
Brown
Length
18 in
Height
1 in
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143827.02
Zoro #
G421739241
UPC #
085081650849
Country of Origin
China

Dimensions

Width
13.4 in
Length
18 in
Height
1 in

Details

Color
Brown
Item
Serving Board
Material
Wood

Description

Serve your favorite pizzas and flatbreads in style with this 2 piece pizza serving set by Gibson Elite. This beautifully made set is constructed of solid Acacia wood that features grooves to guide you in making the perfect cut. Handle with hanging loop makes serving efficient and offers storing options. Comes with one pizza cutter in matte black steel for a modern look. This Gibson Elite set is visually stunning for grazing and gathering, staged on a solid wood board as a nod to artisanal craftsmanship.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.