Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Piece Rectangle 15.5 Inch Stoneware Bakeware with Metal Rack

  • Mfr # 124391.02

  • Zoro # G521738243


product price: $28.79
/ea

Key Features

Length
17 in
Width
4 in
Color
White
Height
8 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124391.02
Zoro #
G521738243
UPC #
085081475725
Country of Origin
China

Dimensions

Length
17 in
Width
4 in
Height
8 in

Details

Color
White
Material
Stoneware
Item
Bakeware Set

Description

The Gibson Elite 2 piece 15.5 inch stoneware bakeware with metal rack really puts the feast together. This 2 piece serving set features a rectangle bakeware container made of stoneware. Its oven safe so you can cooking and directly bring it from the oven to the dinning table. Display your wonderful meal with the matte black metal rack that keeps the heat away from the table's surface. Serve just about anything you can think of, from peach cobblers and apple strudels to baked tilapia and stuffed chicken breasts. Perfect for any large gatherings, use it to display a side dish or show off the main course!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.