3 Piece Acacia Wood Serving Board with Carving Knife and Fork in Brown

  • Mfr # 143828.03

  • Zoro # G621739805


product price:  $40.59
/ea

Key Features

Length
19 in
Material
Wood
Width
7.9 in
Color
Brown
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143828.03
Zoro #
G621739805
UPC #
085081650856
Country of Origin
China

Dimensions

Length
19 in
Width
7.9 in
Height
1 in

Details

Material
Wood
Color
Brown
Item
Wood Serving Board

Description

Set out your favorite cheeses, meats, fruits, veggies, appetizers and more with this 3 piece Acacia wood serving board and cutlery set. This visually stunning arrangement is perfect for grazing and gatherings, staged on a solid wood board as a nod to artisanal craftsmanship. Long 18.9 x 7.9in board features a handle for easy transport and a hanging loop for storage options. Stainless steel full tang carving knife and fork are made with quality materials and intended to last. Hand wash only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.