Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Piece Bowl Set with Metal Rack

  • Mfr # 81153.04

  • Zoro # G821737038


product price: $48.75
/ea

Key Features

Overall Height
7.5 in
Material
Stoneware
Overall Width
13.25 in
Color
White
Overall Length
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81153.04
Zoro #
G821737038
UPC #
085081043344
Country of Origin
China

Dimensions

Overall Height
7.5 in
Overall Width
13.25 in
Overall Length
14.5 in

Details

Material
Stoneware
Item
Bowl Set
Color
White

Description

The Gibson Elite 4 piece bowl set is perfect for serving chips and dips or side dishes. This set is designed with sophisticated style that brings character and richness to the table, blending seamlessly with a wide array of colors and motifs. Includes three bowls, varied in size to hold different food items, and one metal rack that holds the bowls on tiered levels for easy serving. Dishwasher and microwave safe stoneware bowls for easy clean up and reheat!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.