Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alemany 16-Piece Dinnerware Set, Aqua

  • Mfr # 92456.16

  • Zoro # G721740084


product price: $74.19
/ea

Key Features

Overall Width
10.5 in
Overall Length
10.5 in
Material
Stoneware
Overall Height
8.5 in
Color
Aqua
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92456.16
Zoro #
G721740084
UPC #
085081156372
Country of Origin
China

Dimensions

Overall Width
10.5 in
Overall Length
10.5 in
Overall Height
8.5 in

Details

Item
Dinnerware Set
Material
Stoneware
Color
Aqua

Description

The Alemany 16-piece Dinnerware Set by Gibson is an exquisite addition to your table. The highly detailed design will create an aura of elegance in your dining room. The dinnerware boasts an intricate display of embossed floral designs and accents. The original artistry of the reactive glaze finishing technique produces differences in color, size, and texture, ensuring no two pieces are ever alike. This set will surely impress your family and friends. This set includes four 10.5 in. dinner plates, four 8.5 in. dessert plates, four 6 in. bowls and four 15 oz. mugs Finish: The original artistry of the reactive glaze finishing technique produces differences in color, size, and texture, ensuring no two pieces are ever alike.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.