Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Althea 16-Piece Dinnerware Set, Teal

  • Mfr # 105983.16

  • Zoro # G621737597


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Overall Length
11.25 in
Material
Stoneware
Overall Width
11.25 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105983.16
Zoro #
G621737597
UPC #
085081291646
Country of Origin
China

Dimensions

Overall Length
11.25 in
Overall Width
11.25 in
Overall Height
1 in

Details

Material
Stoneware
Color
Teal
Item
Dinnerware Set

Description

The Althea 16-Piece Dinnerware Set by Gibson Elite will charm you at every level. It features interesting shapes reminiscent of ethnic arts, filled with cool colors for an overall contemporary design feel. The reactive glaze laying on top of each piece will accentuate your meals for an elevated dining experience. Stoneware construction is microwave safe for quick reheating and dishwasher safe for easy cleaning. Includes: * Four 10.75in Dinner Plates * Four 8.5in Dessert Plate * Four 6.75in Bowls * Four 14oz Mugs Dishwasher and Microwave Safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.