Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ambassador 20 Piece Stainless Steel Flatware Set

  • Mfr # 111949.2

  • Zoro # G421736615


product price: $55.99
/ea

Key Features

Material
Stainless Steel
Color
Silver
Width
4 in
Height
3 in
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111949.2
Zoro #
G421736615
UPC #
085081351302
Country of Origin
China

Dimensions

Width
4 in
Height
3 in
Length
9.5 in

Details

Item
Flatware Set
Material
Stainless Steel
Color
Silver

Description

The Gibson Ambassador 20 Piece Flatware Set features all the flatware that you need to outfit your home. All made of stainless steel, the Ambassador utensil set is made with long lasting durability in mind. Its unique design of the flatware leaves a glinting remark on the dinner table. Grab your guest's attention at your next sophisticated dinner party!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.