Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anaya 12 Piece Stoneware Dinnerware Set

  • Mfr # 127273.12

  • Zoro # G421737629


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Overall Length
11.4 in
Overall Height
11.4 in
Overall Width
11 in
Color
Multi-Color
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127273.12
Zoro #
G421737629
UPC #
085081504548
Country of Origin
China

Dimensions

Overall Length
11.4 in
Overall Height
11.4 in
Overall Width
11 in

Details

Color
Multi-Color
Item
Dinnerware Set
Material
Stoneware

Description

The Gibson elite is the perfect dinnerware set to add to your home collection. With the elegant hand painted floral design you will have the most beautiful dinnerware set in your kitchen. Made of quality stoneware that is dishwasher and microwave safe. The craftsmanship of hand painted dinnerware creates a vibrant, artisanal expression. Made with hand-applied brush strokes, each item has a striking texture and individual character that produce timeless beauty.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.