Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anaya 5 Piece Hand Painted Stoneware Table Accessory Set

  • Mfr # 127278.04

  • Zoro # G521737314


product price: $37.35
/ea

Key Features

Color
Multi-Color
Overall Width
4.6 in
Material
Stoneware
Height
4 in
Length
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127278.04
Zoro #
G521737314
UPC #
085081504593
Country of Origin
China

Dimensions

Overall Width
4.6 in
Height
4 in
Length
10.6 in

Details

Color
Multi-Color
Material
Stoneware
Item
Table Accessory Set

Description

The Gibson Elite Anaya 5 Piece Hand Painted Stoneware Table Accessory Set is just the thing a home needs to welcome in any guest. Each piece features whimsical floral designs with country cottage like patterns. The stoneware construction is durable enough to handle any situation at the dinner table. Season up plates with the matching shakers. place serving spoons on the spoon rest in style and offer butter for freshly baked bread with the charming butter dish!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.