Elite Azeal 16 Piece Double Bowl Dinnerware Set in Taupe

  • Mfr # 108219.16RM

  • Zoro # G421739852


product price: $73.15
/ea

Key Features

Overall Width
10.75 in
Overall Height
1 in
Color
Taupe
Material
Stoneware
Overall Length
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108219.16RM
Zoro #
G421739852
UPC #
669185104776
Country of Origin
China

Dimensions

Overall Width
10.75 in
Overall Height
1 in
Overall Length
10.75 in

Details

Item
Dinnerware Set
Color
Taupe
Material
Stoneware

Description

The Gibson Elite Azeal 16 Piece Double Bowl Dinnerware Set in Taupe is a beautiful addition to your table and home. This set offers an appetizing and stylish design, accentuating any meal you choose to serve. Whether you are having a quiet dinner at home with the family or entertaining a large number of quests this set will serve as lovely companion. Dishwasher and Microwave safe for your convenience, making heating and clean up as simple as can be.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.