Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elite Azeal 16 Piece Double Bowl Dinnerware Set in Taupe

  • Mfr # 92703.16

  • Zoro # G821740137


product price: $73.39
/ea

Key Features

Overall Width
10.75 in
Overall Length
10.75 in
Material
Stoneware
Overall Height
1 in
Color
Taupe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92703.16
Zoro #
G821740137
UPC #
085081258281
Country of Origin
China

Dimensions

Overall Width
10.75 in
Overall Length
10.75 in
Overall Height
1 in

Details

Material
Stoneware
Item
Dinnerware Set
Color
Taupe

Description

The Gibson Elite Azeal 16 Piece Double Bowl Dinnerware Set in Taupe is a beautiful addition to your table and home. This set offers an appetizing and stylish design, accentuating any meal you choose to serve. Whether you are having a quiet dinner at home with the family or entertaining a large number of quests this set will serve as lovely companion. Dishwasher and Microwave safe for your convenience, making heating and clean up as simple as can be.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.