Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barberware 16 Piece Fine Ceramic Dinnerware Set in Turquoise

  • Mfr # 102123.16RM

  • Zoro # G421737681


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Overall Width
12.6 in
Color
Turquoise
Overall Length
13.8 in
Material
Ceramic
Overall Height
14.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102123.16RM
Zoro #
G421737681
UPC #
085081253040
Country of Origin
China

Dimensions

Overall Width
12.6 in
Overall Length
13.8 in
Overall Height
14.2 in

Details

Color
Turquoise
Material
Ceramic
Item
Dinnerware Set

Description

Set the table for dinner with this beautiful Gibson Elite Barberware 16 Piece Fine Ceramic Dinnerware Set. The solid turquoise color is sure to brighten up any table and the embossed ring and beading on the rim gives a unique look. The sturdy fine ceramic construction will last for years of use and being dishwasher and microwave safe makes these great for everyday use. With service for four, this table setting is perfect for a family. Serve and enjoy your favorite warm meals with family and friends on this dinnerware set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.