Elite Cafe Versailles 16 Piece Double Bowl Dinnerware Set - Red
- Mfr # 75097814M
- Zoro # G922980579
product price:Â
$
65.35
/ea
Key Features
Color
Red
Overall Length
14.80 in
Material
Stoneware
Overall Height
14.20 in
Overall Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75097814M
- Zoro #
- G922980579
- UPC #
- 085081258281
- Country of Origin
- China
- Item
- Dinnerware Set
- Color
- Red
- Material
- Stoneware
Dimensions
- Overall Length
- 14.80 in
- Overall Height
- 14.20 in
- Overall Width
- 14 in
Description
The Gibson Elite Cafe Versailles 16 Piece Double Bowl Dinnerware Set in Red is a beautiful addition to your table and home. This set offers an appetizing and colorful color pallet, accentuating any meal you choose to serve. Whether you are having a quiet dinner at home with the family or entertaining a large number of quests this set will serve as lovely companion. Dishwasher and Microwave safe for your convenience, making heating and clean up as simple as can be.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.