Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elite Cafe Versailles 16 Piece Double Bowl Dinnerware Set - Red

  • Mfr # 92744.16

  • Zoro # G521740154


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Material
Stoneware
Overall Height
14 in
Overall Length
12 in
Color
Red
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92744.16
Zoro #
G521740154
UPC #
085081159250
Country of Origin
China

Dimensions

Overall Height
14 in
Overall Length
12 in
Overall Width
10 in

Details

Material
Stoneware
Item
Dinnerware Set
Color
Red

Description

The Gibson Elite Cafe Versailles 16 Piece Double Bowl Dinnerware Set in Red is a beautiful addition to your table and home. This set offers an appetizing and colorful color pallet, accentuating any meal you choose to serve. Whether you are having a quiet dinner at home with the family or entertaining a large number of quests this set will serve as lovely companion. Dishwasher and Microwave safe for your convenience, making heating and clean up as simple as can be. 16 Piece Double Bowl Set Includes: 4x 11in Dinner Plates 4x 8.25in Dessert Plates 4x 6in Bowls 4x Fruit Bowls Dishwasher and Microwave Safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.