Zoro Homepage

Capetown 4 Piece 10.25 Inch Stoneware Dinner Plate Set

  • Mfr # 136573.04

  • Zoro # G821739759


product price: $36.49
/ea

Key Features

Overall Height
1 in
Overall Width
10.25 in
Overall Length
10.25 in
Color
Black
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136573.04
Zoro #
G821739759
UPC #
085081575791
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
10.25 in
Overall Length
10.25 in

Details

Item
Dinner Plate Set
Color
Black
Material
Stoneware

Description

This Gibson Elite Capetown 4 Piece 10.25 Inch Stoneware Dinner Plate Set is perfect for any table setting. These dishes come in assorted colors of black, orange, yellow, and green with reactive glaze that really brings out the beauty. With service for 4, this is great for small families. These plates are dishwasher and microwave safe making them versatile for everyday use and super easy to clean up.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.