Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Casa Estebana 16 pc Dinnerware Set

  • Mfr # 69820.16

  • Zoro # G421737902


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Material
Stoneware
Overall Height
1 in
Color
Multi-Color
Overall Length
11 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69820.16
Zoro #
G421737902
UPC #
085081930002
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Length
11 in
Overall Width
11 in

Details

Material
Stoneware
Color
Multi-Color
Item
Dinnerware Set

Description

Accentuate your meals with this picturesque Casa Estebana 16-Piece Dinnerware Set by Gibson. This set features a colorful tiled rim added to a beautiful reactive glaze finish. This charming set is perfect for festivities or cozy gathering around the table. This set includes four of each: 11" Dinner Plates, 8.25" Dessert Plates, 6" x 3.5" Soup/Salad Bowls, 4" x 4.5" Mugs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.