Zoro Homepage

Casa Estebana 3 Piece Stoneware Storage Canister Container Jar Set

  • Mfr # 69783.03

  • Zoro # G521739158


product price: $48.75
/ea

Key Features

Overall Height (In.)
10 in
Overall Length (In.)
16 in
Material
Stoneware
Overall Width (In.)
11 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69783.03
Zoro #
G521739158
UPC #
085081929631
Country of Origin
China

Dimensions

Overall Height (In.)
10 in
Overall Length (In.)
16 in
Overall Width (In.)
11 in

Details

Material
Stoneware
Item
Canister Set
Color
Brown

Description

The Casa Estebana 3 Piece Storage Canister Container Jar Set is made of stoneware with reactive glazes and is suitable for any table settings. Traditional finishing techniques have been used on this beautiful storage set ensuring each piece is different and making It a uniquely elegant design statement for any home. These durable container jars are perfect for storing dry foods, snacks, candies and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.