Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Casa Estebana Reactive Glaze 10 Inch Serving Bowl

  • Mfr # 114368.01R

  • Zoro # G121737370


product price: $28.39
/ea

Key Features

Material
Stoneware
Overall Width
15 in
Overall Length
15 in
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114368.01R
Zoro #
G121737370
UPC #
008508137549
Country of Origin
China

Dimensions

Overall Width
15 in
Overall Length
15 in
Overall Height
10 in

Details

Color
Multi-Color
Material
Stoneware
Item
Serving Bowl

Description

Designed for a touch of elegance at family meals, the Casa collection has a beautiful reactive glaze finish. Traditional finishing techniques produce differences in color, size, and texture, ensuring no two pieces are exactly alike, adding an artisanal touch to magnificent stoneware.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.