Decadence 12-Piece Square Dinnerware Set
- Mfr # 75099918M
- Zoro # G122980409
product price:Â
$
44.15
/ea
Key Features
Overall Height
1 in
Color
Red
Overall Width
14.35 in
Overall Length
14.35 in
Material
Stoneware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75099918M
- Zoro #
- G122980409
- UPC #
- 085081400550
- Country of Origin
- China
- Item
- Dinnerware Set
- Color
- Red
- Material
- Stoneware
Dimensions
- Overall Height
- 1 in
- Overall Width
- 14.35 in
- Overall Length
- 14.35 in
Description
Each piece will vary slightly, the original artistry of the reactive glaze finishing technique produces differences in color, and size and texture, ensuring no two pieces are ever alike. This is a stoneware set that is dishwasher safe. This set includes Four dinner plates in at 14.35 inches, four dessert plates in at 10.5 inches, and four Bowls in at 6 inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.