
Dragonstone 16 Piece Stoneware Reactive Glaze Dinnerware Set in Aqua
Mfr # 98998.16R
Zoro # G021739030
product price: $78.19
/ea
Free Shipping & Returns
Key Features
Overall Length
17.2 in
Overall Height
15.4 in
Color
Aqua
Overall Width
12.2 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98998.16R
Zoro #
G021739030
UPC #
085081221797
Country of Origin
China
Dimensions
Overall Length
17.2 in
Overall Height
15.4 in
Overall Width
12.2 in
Details
Color
Aqua
Item
Dinnerware Set
Material
Stoneware
Description
Set the table with this Gibson Elite Dragonstone 16 Piece Stoneware Reactive Glaze Dinnerware Set. In this set, you'll have four of each dinner plates, dessert plates, cereal bowls, and mugs, perfect for any occasion. The gorgeous reactive glaze finish makes each dish unique and the aqua blue interior is nicely complimented by a black exterior. Being dishwasher and microwave safe makes these convenient for everyday use. See yourself enjoying a delicious meal with family and friends on this Gibson Elite dinnerware!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.