Dreamweaver 4 Piece 17 Ounce Round Earthenware Mug Set in Earthy Brown

  • Mfr # 135258.01

  • Zoro # G821737847


product price: $27.59
/ea

Key Features

Height
3.6 in
Length
5 in
Material
Terracotta
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135258.01
Zoro #
G821737847
UPC #
085081562579
Country of Origin
China

Dimensions

Height
3.6 in
Length
5 in
Width
5 in

Details

Item
Mug Set
Color
Earthy Brown
Material
Terracotta

Description

Pour your morning coffee or some relaxing tea into these Gibson Elite Dreamweaver 4 Piece 17 Ounce Round Earthenware Mugs. These mugs feature a gorgeous reactive glaze finish on top of a beautiful terracotta construction. With the top having reactive glaze and the base showing the natural terracotta, they give a stylish contemporary look. Being dishwasher and microwave safe, these are perfect for everyday use. See yourself enjoying a nice beverage in these artisanal mugs!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.