Zoro Homepage

Dumont 4 Piece 17oz Terracotta Mug Set in Light Blue

  • Mfr # 135287.04

  • Zoro # G221739595


product price: $40.59
/ea

Key Features

Length
5 in
Height
4.6 in
Width
3.5 in
Material
Terracotta
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135287.04
Zoro #
G221739595
UPC #
085081562869
Country of Origin
China

Dimensions

Length
5 in
Height
4.6 in
Width
3.5 in

Details

Item
Mug Set
Material
Terracotta
Color
Blue

Description

The Gibson Elite Dumont 4 piece mug set is made with quality terracotta that is simple and modern in design. This set has a natural feel and look to it with its matte glaze finish and raw unpainted rim. Durable terracotta material is dishwasher and microwave safe and has a sturdy long lasting build. This set is made with neutral colors that will easily blend with your existing dishware to fit in seamlessly with pieces that you already have!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.