Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dumont 4 Piece Terracotta 9 Inch Dinner Bowl Set in Light Blue

  • Mfr # 135290.04

  • Zoro # G021737043


product price: $32.99
/ea

Key Features

Overall Width
9 in
Material
Terracotta
Overall Length
9 in
Color
Light Blue
Overall Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135290.04
Zoro #
G021737043
UPC #
085081562890
Country of Origin
China

Dimensions

Overall Width
9 in
Overall Length
9 in
Overall Height
2.25 in

Details

Item
Dinner Bowl Set
Material
Terracotta
Color
Light Blue

Description

The Gibson Elite Dumont 4 piece dinner bowl set is made with quality terracotta that is simple and modern in design. This set has a natural feel and look to it with its matte finish and raw unpainted rim. Durable terracotta material is dishwasher and microwave safe and has a sturdy long lasting build. This set is made with neutral colors that will easily blend with your existing dishware to fit in seamlessly with pieces that you already have!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.