Zoro Homepage

Dumont 4 Piece Terracotta Bowl Set in Dark Blue

  • Mfr # 134005.04

  • Zoro # G221738468


product price: $43.39
/ea

Key Features

Color
Dark Blue
Overall Width
6.25 in
Material
Terracotta
Overall Height
3 in
Overall Length
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134005.04
Zoro #
G221738468
UPC #
085081255662
Country of Origin
China

Dimensions

Overall Width
6.25 in
Overall Height
3 in
Overall Length
6.25 in

Details

Color
Dark Blue
Material
Terracotta
Item
Bowl Set

Description

The Gibson Elite Dumont 4 piece bowl set is made with quality terracotta that is simple and modern in design. This set has a natural feel and look to it with its glossy finish and raw unpainted rim. Durable terracotta material is dishwasher and microwave safe and has a sturdy long lasting build. Made with neutral colors that will easily blend with your existing dishware to fit in seamlessly with pieces that you already have!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.