Earlhart 2 Piece 6 Inch Ribbed Stoneware Cereal Bowl Set in White
- Mfr # 750123472M
- Zoro # G922980371
product price:Â
$
19.59
/ea
Key Features
Overall Height
3.2 in
Color
White
Overall Width
6 in
Overall Length
6 in
Material
Stoneware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123472M
- Zoro #
- G922980371
- UPC #
- 085081705303
- Country of Origin
- China
- Item
- Cereal Bowl Set
- Color
- White
- Material
- Stoneware
Dimensions
- Overall Height
- 3.2 in
- Overall Width
- 6 in
- Overall Length
- 6 in
Description
Start your day in style with the Gibson Elite Earlhart 2-Piece 6-Inch Ribbed Stoneware Cereal Bowl Set in White. These elegant bowls are crafted from durable stoneware and feature a classic ribbed texture paired with a sophisticated reactive glaze finish, giving each piece a distinct, handcrafted look. With a generous 6-inch diameter, they're perfect for serving cereal, oatmeal, fruit, or yogurt-ideal for both everyday breakfasts and weekend brunches. Built for modern living, these bowls are both microwave and dishwasher safe, making them as convenient as they are stylish. The smart stacking design helps save space in your cabinets while keeping your kitchen neatly organized. Whether you're grabbing a quick bite or sitting down for a relaxed morning meal, the Gibson Elite Earlhart bowls offer the perfect blend of function, beauty, and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.