Zoro Homepage

Earlston 20 Piece Stainless Steel Flatware Set in Bronze

  • Mfr # 138515.2

  • Zoro # G021739399


product price: $53.75
/ea

Key Features

Width
6.5 in
Height
2.5 in
Material
Stainless Steel
Color
Bronze
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138515.2
Zoro #
G021739399
UPC #
085081595348
Country of Origin
China

Dimensions

Width
6.5 in
Height
2.5 in
Length
11 in

Details

Material
Stainless Steel
Color
Bronze
Item
Flatware Set

Description

The Earlston flatware collection by Gibson Elite will give your table the perfect taste of modern style that it needs. This set not only features a sleek matte metallic finish, but it is also constructed with durable stainless steel that is dishwasher safe for easy clean up and long lasting use. Set comes with service for four including dinner spoons, teaspoons, dinner forks, salad forks, and dinner knives. Add a taste of style to your everyday meals with this 20 piece set!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.