
Earlston 20 Piece Stainless Steel Flatware Set in Champagne Gold
Mfr # 138514.2
Zoro # G221737799
product price:Â $40.99
/eaKey Features
Width
6.5 in
Color
Champagne Gold
Height
2.5 in
Length
11 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
138514.2
Zoro #
G221737799
UPC #
085081595331
Country of Origin
China
Dimensions
Width
6.5 in
Height
2.5 in
Length
11 in
Details
Color
Champagne Gold
Item
Flatware Set
Material
Stainless Steel
Description
The Earlston flatware collection by Gibson Elite will give your table the perfect taste of modern style that it needs. This set not only features a sleek matte metallic finish, but it is also constructed with durable stainless steel that is dishwasher safe for easy clean up and long lasting use. Set comes with service for four including dinner spoons, teaspoons, dinner forks, salad forks, and dinner knives. Add a taste of style to your everyday meals with this 20 piece set!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.