Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Embossed Bone China 16 Piece Double Bowl Dinnerware Set in White

  • Mfr # 99845.16RM

  • Zoro # G421737148


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Material
Bone China
Overall Width
13 in
Overall Length
18 in
Overall Height
13 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99845.16RM
Zoro #
G421737148
UPC #
085081441638
Country of Origin
China

Dimensions

Overall Width
13 in
Overall Length
18 in
Overall Height
13 in

Details

Item
Dinnerware Set
Material
Bone China
Color
White

Description

The Embossed Chine 16 piece dinnerware set by Gibson Elite comes with service for four, including dinner plates, salad plates, cereal bowls, and dinner bowls. This set is constructed with fine Bone China that is classic, simple, and perfect for any kitchen and table decor. Designed with a smooth glossy finish and a simple yet elegant embossed detailing, this set is perfect for every occasion. To top it off, these dishes are dishwasher and microwave safe for fast re-heat and easy clean up.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.