Folkstone 10 Inch Ceramic Nonstick Cast Aluminum Frypan in Beige

  • Mfr # 141186.01

  • Zoro # G321739051


product price:  $32.19
/ea

Key Features

Color
Beige
Overall Length (In.)
18.75 in
Material
Aluminum
Overall Width (In.)
10.6 in
Overall Height (In.)
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141186.01
Zoro #
G321739051
UPC #
085081622884
Country of Origin
China

Dimensions

Overall Length (In.)
18.75 in
Overall Width (In.)
10.6 in
Overall Height (In.)
2.3 in

Details

Color
Beige
Material
Aluminum
Item
Nonstick Frypan

Description

Elevate your kitchen with the Gibson Elite Folkstone 10-Inch Ceramic Nonstick Cast Aluminum Frypan in Beige, a versatile and stylish addition to your cookware collection. The ceramic nonstick interior ensures effortless food release and easy cleanup, allowing you to cook with less oil for healthier meals. Free from PFOA and PTFE, this frypan is a safe and eco-friendly choice for preparing everything from breakfast favorites to dinner classics. Crafted from durable cast aluminum, the Folkstone Frypan delivers excellent heat distribution for even cooking and consistent results. Its soft beige exterior and sleek design make it as beautiful as it is functional, seamlessly complementing any kitchen decor. Compatible with a variety of stovetops, including gas, electric, and glass, this frypan offers versatility and convenience. With its perfect blend of performance and aesthetics, the Gibson Elite Folkstone Frypan is ideal for home chefs who appreciate quality and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.