
Folkstone 12 Inch Ceramic Nonstick Cast Aluminum Frypan in Beige
Mfr # 141187.01
Zoro # G921737600
product price:Â $31.29
/eaKey Features
Overall Width (In.)
12.4 in
Overall Height (In.)
2.6 in
Material
Aluminum
Overall Length (In.)
20.25 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
141187.01
Zoro #
G921737600
UPC #
085081622891
Country of Origin
China
Dimensions
Overall Width (In.)
12.4 in
Overall Height (In.)
2.6 in
Overall Length (In.)
20.25 in
Details
Material
Aluminum
Color
Beige
Item
Nonstick Frypan
Description
Elevate your kitchen with the Gibson Elite Folkstone 12-Inch Ceramic Nonstick Cast Aluminum Frypan in Beige, a versatile and stylish addition to your cookware collection. The ceramic nonstick interior ensures effortless food release and easy cleanup, allowing you to cook with less oil for healthier meals. Free from PFOA and PTFE, this frypan is a safe and eco-friendly choice for preparing everything from breakfast favorites to dinner classics. Crafted from durable cast aluminum, the Folkstone Frypan delivers excellent heat distribution for even cooking and consistent results. Its soft beige exterior and sleek design make it as beautiful as it is functional, seamlessly complementing any kitchen decor. Compatible with a variety of stovetops, including gas, electric, and glass, this frypan offers versatility and convenience. With its perfect blend of performance and aesthetics, the Gibson Elite Folkstone Frypan is ideal for home chefs who appreciate quality and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.