Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gibson 16-Piece Evening Blossom Dinnerware Set

  • Mfr # 78702.16

  • Zoro # G021739573


product price: $73.15
/ea

Key Features

Material
Stoneware
Overall Length
10 in
Overall Height
11 in
Color
Black
Overall Width
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78702.16
Zoro #
G021739573
UPC #
085081018830
Country of Origin
China

Dimensions

Overall Length
10 in
Overall Height
11 in
Overall Width
14.5 in

Details

Material
Stoneware
Color
Black
Item
Dinnerware Set

Description

Evening Blossom dinnerware set features a black satin design with blossoms in pops of white & red color. This sixteen piece ceramic set by Gibson includes 4 dinner plates, 4 salad plates, 4 bowls & 4 mugs. Dinnerware set is dishwasher safe for easy care. Includes: 4-Piece 12.5 Dinner Plate 4-Piece 9in Dessert Plate 4-Piece 7.25in Bowl 4-Piece 10oz Mug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.