Gibson Luxembourg 10.5 inch Pie Dish and 10 inch Bakeware set in stoneware

  • Mfr # 120847.02

  • Zoro # G121737356


product price:  $37.89
/ea

Key Features

Height
4 in
Material
Stoneware
Length
11 in
Color
Multi-Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120847.02
Zoro #
G121737356
UPC #
085081440280
Country of Origin
China

Dimensions

Height
4 in
Length
11 in
Width
11 in

Details

Material
Stoneware
Item
Bakeware Set
Color
Multi-Color

Description

The Gibson Luxembourg 10.5" Pie Plate set enhances the presentation of dinners, desserts and more. This classic set features beautiful floral designs in bright colors, each with a vintage look and feel. The stoneware bakeware set includes a 10.5" ruffle top pie plate and a versatile 10" baking dish that's ideal for small casseroles or quick breads. The decorated ruffle top stoneware pie plate and bakeware dish features a cheerful beautifully decorated base and interior. The ruffle detail is incredibly handy for molding pie crusts. The stoneware construction can withstand oven high temperatures and is dishwasher safe for effortless cleanup. The pieces can be used for baking, serving and storing, for added convenience. The set is in at : 10 x 10 x 3 - 5lbs Detail is incredibly handy for molding pie crusts. The stoneware construction can withstand oven high temperatures and is dishwasher safe for effortless cleanup. The pieces can be used for baking, serving and storing, for added convenience.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.