Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Golden Halo 16 Piece Stoneware Dinnerware Set

  • Mfr # 127004.16

  • Zoro # G321738436


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Overall Length
11.6 in
Color
White
Overall Width
10.2 in
Material
Stoneware
Overall Height
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127004.16
Zoro #
G321738436
UPC #
085081501851
Country of Origin
China

Dimensions

Overall Length
11.6 in
Overall Width
10.2 in
Overall Height
10.6 in

Details

Color
White
Item
Dinnerware Set
Material
Stoneware

Description

The Gibson Elite Golden Halo 16 Piece Stoneware Dinnerware Set brings an additional touch of elegance to the table. Featuring a fanciful embossed pattern on the edge of each with a gold like rim. It's a simple yet effectively luxurious design. The plates' off white color can be paired up with any table setup. The stoneware material allows the set to be cleaned within a dishwasher, and can be used to reheat food via microwave. These plates can be used for special nights or for the everyday meal.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.