Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gracious Dining 10 Piece Fine Ceramic Condiment Jars Serving Set in White

  • Mfr # 134044.1

  • Zoro # G421739449


product price: $30.85
/ea

Key Features

Width
4 in
Length
11.9 in
Height
4.5 in
Color
White
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134044.1
Zoro #
G421739449
UPC #
085081550354
Country of Origin
China

Dimensions

Width
4 in
Length
11.9 in
Height
4.5 in

Details

Item
Serving Set
Color
White
Material
Ceramic

Description

The Gibson Elite 10 piece condiment jars set is designed with sophisticated style that brings character and richness to the table. The classic design blends seamlessly with a wide array of colors and motifs, perfectly fitting in to your home and kitchen decor. Set comes with three condiment jars with bamboo lids and a bamboo base that keeps everything in place- great for keeping at the center of your table for family meals and special occasions. Each jar comes with a small serving spoon for easy access. Jars are dishwasher and microwave safe.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.