Gracious Dining 12 Piece 3.25 Ounce Ceramic Espresso Cup and Saucer Set in White

  • Mfr # 101992.13RM

  • Zoro # G021738835


product price:  $43.39
/ea

Key Features

Overall Width
11 in
Overall Length
13 in
Color
White
Material
Ceramic
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101992.13RM
Zoro #
G021738835
UPC #
085081251732
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Length
13 in
Overall Height
8 in

Details

Color
White
Material
Ceramic
Item
Espresso Cup

Description

Out do yourself at your next get together with the Gibson Elite Gracious Dining 12 Piece Espresso Cup and Saucer Set. This set features square shaped pieces that all organizes together with the included metal rack. The ceramic drinkware is dishwasher safe and microwave safe, improving your quality of life. With the rack's built-in handle its easy to setup a display for weekend brunches, special dinners, or to impress the family every morning.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.