Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elite Gracious Dining 2 Tier Chip and Dip Server Set

  • Mfr # 92607.03

  • Zoro # G021738200


product price: $41.29
/ea

Key Features

Overall Length
11.5 in
Material
Ceramic
Color
White
Overall Height
8 in
Overall Width
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92607.03
Zoro #
G021738200
UPC #
085081157881
Country of Origin
China

Dimensions

Overall Length
11.5 in
Overall Height
8 in
Overall Width
11.5 in

Details

Material
Ceramic
Color
White
Item
Server Set

Description

Add an element of fun and charm to your next gathering with the Gracious Dining 2-tier chip and dip set. This fine ceramic serving set is both a fun and functional way to treat your guests to great hors d'oeuvres with style and pizzazz. With its chic look and sleek contours this serving set is sure to be a conversation starter at your next gathering. Includes: One - 11.5in Chip Bowl One - 5.75in Dip Bowl One - Wire Rack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.