Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elite Gracious Dining 3 Tier Bowl Server Set with Metal Stand

  • Mfr # 92702.04

  • Zoro # G721739613


product price: $41.69
/ea

Key Features

Overall Length
12 in
Overall Width
8 in
Material
Ceramic
Overall Height
8 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92702.04
Zoro #
G721739613
UPC #
085081158833
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width
8 in
Overall Height
8 in

Details

Item
Bowl Server Set
Material
Ceramic
Color
White

Description

The Gibson Elite Gracious Dining 3 Tier Bowl Server Set with Metal Stand Serveware stylizes the table with its modernized look. This decorous Gracious Dining three tier bowl server set is composed of three fine ceramic dishes and a sturdy metal stand. The white ceramic look draw attention as it's held by the black metal frame. Includes: One - 5in Bowl One - 6.25in Bowl One - 7.5in Bowl One - Metal Stand Dishwasher and Microwave Safe; Oven Safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.