Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gracious Dining 3-Tiered Plate Set with Metal Stand

  • Mfr # 92606.04

  • Zoro # G621740078


product price: $38.19
/ea

Key Features

Overall Length
6 in
Overall Height
9 in
Color
White
Overall Width
12 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92606.04
Zoro #
G621740078
UPC #
085081157874
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Height
9 in
Overall Width
12 in

Details

Item
Tiered Plate Set
Color
White
Material
Metal

Description

The Gracious Dining 3-Tier Plate Set is ideal to display your dishes and hors-d'oeuvres in style. These chic serving plates feature a timeless design and are made of durable porcelain. With the sturdy sophisticated matte metal rack, this set will surely be a conversation starter at your next dining occasion! Includes three 12 in. plates and one matte metal rack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.